Motion
JG80/CG2
80 g Size, Light Brown Color
MI ITEM #07410259
MFR #JG80/CG2
List Price$186.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 g Size, Light Brown Color
MI ITEM #07410259
MFR #JG80/CG2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.55/each for your price

Overview

Mfr description
JG80/CG2 GREASE

Specifications

  • Container Size
    80 g
  • Dropping Point
    Less Than 260 °C
  • Color
    Light Brown
  • Max Operating Temperature
    200 °C
  • Min Operating Temperature
    -40 °C
  • Series
    CG2
  • Oil Type
    Synthetic
  • Grease Thickener
    Urea

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text