Motion
RF660DNXXA1.X/16

HYDAC CORP
RF660DNXXA1.X/16

Hydraulic Filter Housing - Return Line Cartridge, RF Series, 660 Size, 360 psi Max, 174 gpm Max, 3 in, No Indicator-Plugged Port
Mi Item #07410319
MFR #RF660DNXXA1.X/16
Price$1,364.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF660DNXXA1.X/16

Hydraulic Filter Housing - Return Line Cartridge, RF Series, 660 Size, 360 psi Max, 174 gpm Max, 3 in, No Indicator-Plugged Port
Mi Item #07410319
MFR #RF660DNXXA1.X/16

Mfr description
RF660DNXXA1.X/16 HEAD ASSY
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,364.45/each

Specifications

Dimensions

  • Filter Size
    660
  • Port Size
    3 in
  • Weight
    68.5 lbs, 31.07 kg

Details

  • Element Material
    Housing Only
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Type
    Return Line Cartridge
  • Fluid Comp
    High Water Base Fluids, Oil/water Emulsions, Petroleum Oils, Synthetic Fluids, Water-Glycols
  • Head Material
    Ductile iron
  • Indicator Type
    No Indicator-Plugged Port
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Replacement Element
    R Type (Return/Low Pressure) Element
  • Seal Material
    Ethylene Propylene Rubber, Fluorocarbon Elastomer, Nitrile Rubber
  • Series
    RF
  • Valve Bypass Cracking Pressure
    3 psi, 43 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)