Motion
1650-020-190

PELICAN PRODUCTS
1650-020-190

Tool Chests, Cabinets & Workbenche - 10.6500 in Deep, Desert Tan, Protector Case
MI ITEM #07410660
MFR #1650-020-190
List Price$631.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1650-020-190

Tool Chests, Cabinets & Workbenche - 10.6500 in Deep, Desert Tan, Protector Case
MI ITEM #07410660
MFR #1650-020-190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$631.60/each for your price

Overview

Mfr description
1650-020-190
  • Retractable extension handle
  • 4 strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Fold down handles
  • Stainless steel padlock protectors
  • 3 level Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Watertight, crushproof, and dustproof

Specifications

  • Type
    Protector Case
  • Depth
    10.6500 in
  • Color
    Desert Tan
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    28.06 lbs
  • UPC_NO
    019428087494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought