Motion
TD1209-20
Fluororesin Tubing - Air/Water/Inert Gas, 9 mm, 0.354 in ID, 12 mm, 0.472 in OD, 20 m Length
Mi Item #07410712
MFR #TD1209-20
Price$818.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluororesin Tubing - Air/Water/Inert Gas, 9 mm, 0.354 in ID, 12 mm, 0.472 in OD, 20 m Length
Mi Item #07410712
MFR #TD1209-20

Mfr description
TD1209-20 SOFT FLUOROPOLYMER TUBING,
  • Material: Denatured PTFE
  • Minimum bending radius: 15mm (in case of ø4 x ø2.5)
  • Maximum operating temperature: 260° C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.10/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.354 in, 9 mm
  • Tube Outer Diameter
    0.472 in, 12 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Translucent
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material (Full Name)
    Polytetrafluorothylene Resin
  • Material Specification
    Complies with FDA 177-1550 dissolution test. Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Max Operating Temperature
    500 °F
  • Tube Material
    Modified PTFE
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)