Motion
7000122514 WR340LE GEL WRIST REST

3M
7000122514 WR340LE GEL WRIST REST

3M™ Gel Wrist Rest WR340LE, Extra Long for Keyboard and Mouse, Leatherette, Blk, 2.5 in x 25.0 in x 0.75 in
MI ITEM #07410776
MFR #7000122514 WR340LE GEL WRIST REST
Your Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122514 WR340LE GEL WRIST REST

3M™ Gel Wrist Rest WR340LE, Extra Long for Keyboard and Mouse, Leatherette, Blk, 2.5 in x 25.0 in x 0.75 in
MI ITEM #07410776
MFR #7000122514 WR340LE GEL WRIST REST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.84/each(List $59.94)

Overview

Mfr description
7000122514 WR340LE GEL WRIST REST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Leatherette Gel Wrist Rest with antimicrobial product protection*
  • Can use as replacement wrist rest on keyboard trays featuring KP100LE standard platform and KDs 85, 90 and 95
  • 1 year warranty
  • * Antimicrobial product protection: Gel-filled wrist rests with antimicrobial protection inhibits the growth of\nmicroorganisms, such as bacteria, on the product surface, that can cause stains, odors and\nproduct degradation.

Specifications

  • Color
    Black
  • Height
    0.75 in
  • Length
    25 in
  • Manufacturer Upc Number
    00051131981003
  • UPC_NO
    00051131981003
  • Weight
    1.584 lb
  • Width
    2.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text