Motion
C5-TI-36
Impact Troughing Replacement Idler Roller - C, 5 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07410854
MFR #C5-TI-36
Price$210.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - C, 5 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07410854
MFR #C5-TI-36

Mfr description
C5-TI-36 CEMA C 5" DIA IMPACT TROUGH RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.05/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    5 in
  • Roller Length
    13.25 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    14.5 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    14.08 lbs

Details

  • CEMA Rating
    C
  • Manufacturer Upc Number
    697950844268
  • Material
    Steel
  • Replacement Roller Type
    Impact Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)