Motion
ARM2000-1A1-N01

SMC CORP OF AMERICA
ARM2000-1A1-N01

Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07410963
MFR #ARM2000-1A1-N01
Price$55.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-1A1-N01

Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07410963
MFR #ARM2000-1A1-N01

Mfr description
ARM2000-1A1-N01 REGULATOR
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.40/each

Specifications

Dimensions

  • Body Size
    2000
  • Connection Size
    1.0000 in
  • Inlet Port Size
    1/8 in
  • Size
    2
  • Weight
    222.4 g

Details

  • Air Flow
    240 lpm, 8.48 scfm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    240 lpm, 8.48 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101.5 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    1
  • Outlet Port Position
    Manifold
  • Outlet Port Thread Type
    NPT
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Series/System
    ARM
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)