Motion
VEX5900-20N
Economy Valve
MI ITEM #07411149
MFR #VEX5900-20N
Price$821.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Valve
MI ITEM #07411149
MFR #VEX5900-20N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$821.86/each

Specifications

Details

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double

Overview

Mfr description
VEX5900-20N ECONOMY VALVE
  • Power valve series, economy valve
  • Air operated & external pilot solenoid
  • Port sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~50°C (air op: 60°C)
  • Options: bracket, pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought