Motion
PF2A510-N02-2

SMC CORP OF AMERICA
PF2A510-N02-2

Pneumatic Flow Switch - 1 L/min to 10 L/min Flow Rate, 24 V Max, 12 V Min, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #07411185
MFR #PF2A510-N02-2
Price$535.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A510-N02-2

Pneumatic Flow Switch - 1 L/min to 10 L/min Flow Rate, 24 V Max, 12 V Min, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #07411185
MFR #PF2A510-N02-2

Mfr description
PF2A510-N02-2 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.76/each

Specifications

Dimensions

  • Maximum Load Current
    100 mA
  • Minimum Load Voltage
    12 V
  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Port Size
    1/4 NPT
  • Weight
    0.29394 lbs, 133.33 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    No Display
  • Flow Rate Range
    1 L/min to 10 L/min
  • Fluid Comp
    Air, Nitrogen
  • Input Specification
    1 L/min to 10 L/min
  • Maximum Load Voltage
    24 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    -50 kPa to 0.5 MPa, -7.25 psi to 72.52 psi
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    Analog output
  • Proof Pressure
    1.0 MPa, 145.04 psi
  • Rated Flow Range
    1 L/min to 10 L/min
  • Series
    PF2A
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)