Motion
C2040PHSS X 419P + C C/L AOE SKK-1 E20LR

PEER CHAIN
C2040PHSS X 419P + C C/L AOE SKK-1 E20LR

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-1 Attachment , Riveted, 600 Stainless Steel Material
Mi Item #07411191
MFR #C2040PHSS X 419P + C C/L AOE SKK-1 E20LR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040PHSS X 419P + C C/L AOE SKK-1 E20LR

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-1 Attachment , Riveted, 600 Stainless Steel Material
Mi Item #07411191
MFR #C2040PHSS X 419P + C C/L AOE SKK-1 E20LR

Mfr description
C2040PHSS X 419P + C C/L AOE SKK-1 E20LR
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    10.709 lbs

Details

  • Attachment Link Number
    SK-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    25862
  • Material
    600 Stainless Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)