Motion
262  10/1 A WR 1.000

HUB CITY INC
262 10/1 A WR 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output
Mi Item #07412123
MFR #262 10/1 A WR 1.000
Price$3,526.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
262 10/1 A WR 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output
Mi Item #07412123
MFR #262 10/1 A WR 1.000

Mfr description
0230-06989 262 10/1 RATIO
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,526.16/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    262
  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1485 in-lbs
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    37.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=A|OD=2
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-06989
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958880
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    A
  • Torque Rating (in-lb)
    1642 in-lbs;185.5 Nm
  • UPC_NO
    662798958880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)