Motion
29063
Hard Hat Cooling Liners, Inserts & Neck Shade - Polyester Material, Color: Lime, Cooling Method: Sun Protection
MI ITEM #07412521
MFR #29063
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Cooling Liners, Inserts & Neck Shade - Polyester Material, Color: Lime, Cooling Method: Sun Protection
MI ITEM #07412521
MFR #29063

Mfr description
8006 HI-VIS NECK SHADE, LIME,
  • Hi-Vis Neck Shade: Save your neck from the sun and your a** from oncoming traffic!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Length
    10 in
  • Width
    14.5 in

Details

  • Color
    Lime
  • Cooling Method
    Sun Protection
  • Country of Origin
    CHN
  • Description
    8006 Lime Hi-Vis Neck Shade
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Neck Shade
  • Material
    Polyester
  • Product Line
    GloWear
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Headwear & Accessories
  • UPC_NO
    720476290636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)