Motion
CDQ2WB32-20DZ-M9BWSDPC

SMC CORP OF AMERICA
CDQ2WB32-20DZ-M9BWSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #07412632
MFR #CDQ2WB32-20DZ-M9BWSDPC
List Price$196.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB32-20DZ-M9BWSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #07412632
MFR #CDQ2WB32-20DZ-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.57/each for your price

Overview

Mfr description
CDQ2WB32-20DZ-M9BWSDPC COMPACT
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Manufacturer Catalog
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text