Motion
AL-A1000
AL-A1000 10 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #07412782
MFR #AL-A1000
Price$532.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A1000 10 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #07412782
MFR #AL-A1000

Mfr description
AL-A1000 10" CAMLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.87/each

Specifications

Dimensions

  • Size
    10

Details

  • Manufacturer Upc Number
    822353150306
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353150306
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)