Motion
AL-D1000
AL-D1000 10 in. Size Aluminum Part D Female Coupler x Female NPT
Mi Item #07412784
MFR #AL-D1000
Price$846.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-D1000 10 in. Size Aluminum Part D Female Coupler x Female NPT
Mi Item #07412784
MFR #AL-D1000

Mfr description
AL-D1000 10" CAMLOCK
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.73/each

Specifications

Dimensions

  • Size
    10
  • Weight
    12.52 lb

Details

  • Additional Details
    Aluminum Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353150337
  • Material
    Aluminum
  • Product Types
    Aluminum Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353150337
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)