Overview
Mfr description
5042 BANDIT SIZE 9/L GLOVE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradePremium Grade
- Lining MaterialUnlined
- ColorGrey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data