Motion
FBM1111
Hose End - Steel Material, Female
Mi Item #07413039
MFR #FBM1111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Female
Mi Item #07413039
MFR #FBM1111

Mfr description
FBM1111 45DEG. FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    -04
  • End 1 Size
    7/16-20
  • Height
    1.2900 in
  • Hex Body
    0.5510 in
  • Hex Size
    0.5510 in
  • Hose Cut-Off Factor
    0.4600 in, 11.69 mm
  • Hose Dash Size
    -04
  • Hose Diameter
    0.1600 in
  • Inside Diameter
    0.1600 in, 4.09 mm
  • Length
    2.1900 in
  • Outer Diameter
    0.5620 in
  • Thread Size
    7/16-20 UNF
  • Width
    0.5620 in

Details

  • Additional Details
    Reusable
  • Coating
    Zinc Plated
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    UNF
  • Connection Type
    UNF
  • End 1 Style
    Female 45 °swivel
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Female 45 °Swivel
  • Fitting Shape
    Elbow
  • Fitting Type
    Female 45 °Swivel
  • Manufacturer Catalog Number
    FBM1111
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hose Fitting
  • Style
    Elbow
  • Swivel
    Swivel
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)