Motion
1022041

SICK INC
1022041

WL12L-2P130 REF.PHOTOELEC.SWITCH
Mi Item #07413415
MFR #1022041
Price$1,771.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1022041

WL12L-2P130 REF.PHOTOELEC.SWITCH
Mi Item #07413415
MFR #1022041

Mfr description
1022041 WL12L-2P130 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.95/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    1.6340 in, 41.50 mm
  • Height
    1.9300 in, 49 mm
  • Input Current
    55 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    1.6300 in, 41.50 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    0.188 kg, 6.63 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    Laser class: 2;Included with delivery: 2 x clamps BEF-KH-W12;incl. screws;Front screen material: Plastic;PMMA;Cable material: Plastic;PVC;Circuit protection: A;C;D
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Application
    Detecting Small Objects, Detection Of Objects Moving At High Speeds
  • Approval Listing Regulations
    CE, CULUS, IP67, IP69K, RCM, UKCA
  • Certification
    CE, CULUS, IP67, IP69K, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W12-2 Laser, Rectangular, Pnp, Npn, Light/Dark Switching, 2M Cable
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Includes
    2 x clamps BEF-KH-W12, Screws
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    59.0600 ft;0 m to 18 m
  • Sensor Type
    Photoelectric
  • Series
    W12-2 Laser
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 7
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)