Motion
1023968

SICK INC
1023968

1023968 C40S-0902CI010 LIGHT CURTAIN
Mi Item #07413606
MFR #1023968
Price$6,186.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1023968

1023968 C40S-0902CI010 LIGHT CURTAIN
Mi Item #07413606
MFR #1023968

Mfr description
1023968 C40S-0902CI010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,186.60/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    35.4330 in, 900 mm
  • Minimum Load Voltage
    19.2
  • Weight
    4.32 lbs, 1960 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Safety level: PL e;SIL 3;Type 4;Protective field height: 900 mm;Hirschmann male connector M26;12-pin;Optical synchronization;PFHd: 15 x 10^-9;Mission time: 20 years
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment, Protective Operation
  • Approval Listing Regulations
    CE, EN ISO 13849, IEC 61496-1, IEC 61508, OSHA, RCM, UKCA, ULus, cUL
  • Certification
    CE, OSHA, RCM, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Sender, C4000 Entry/Exit, 20 mm Resolution, 19 M Scanning Range, 900 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    EFI
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;19 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Entry/Exit
  • Style
    Aluminum Extruded Profile
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)