Motion
1024047

SICK INC
1024047

1024047 C40E-1202CI010 LIGHT CURTAIN
Mi Item #07413610
MFR #1024047
Price$10,690.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1024047

1024047 C40E-1202CI010 LIGHT CURTAIN
Mi Item #07413610
MFR #1024047

Mfr description
1024047 C40E-1202CI010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,690.30/each

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    System part: Receiver;Application: Normal industrial environment;Usage: As a standalone system;Safety level: PL e;SIL 3;Type 4;Protective field height: 1;200 mm
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains, C4000 Entry/Exit, Receiver, 20 mm Resolution, 19 M Scanning Range, 1,200 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    19 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Entry/Exit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)