Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height53.1500 in, 1350 mm
- Weight6.217 lbs, 2820 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsSystem part: Sender;Usage: As a standalone system;Safety level: PL e;SIL 3;Type 4;Protective field height: 1;350 mm;Synchronization: Optical synchronization;PFHd (mean probability of a dangerous failure per hour): 15 x 10-9 (EN ISO 13849);TM (mission time): 20 years (EN ISO 13849);Safe state in the event of a fault: At least one OSSD is in the OFF state;Protective operation;Beam coding;Safe SICK device communication via EFI;Direction of cable connection: Straight;Conductor cross section: 0.75 mm2;Permitted cable length: 50 m;Configuration connection: Female connector M8;4-pin;Configuration method: PC with CDS (Configuration and Diagnostic Software);Display elements: 7-segment display;Protection class: III (IEC 61140);Residual ripple: 10 %;Vibration resistance: 5 g;10 Hz ... 55 Hz (EN 60068-2-6);Shock resistance: 10 g;16 ms (EN 60068-2-27);Wave length: 850 nm;EU declaration of conformity;UK declaration of conformity;ACMA declaration of conformity;Moroccan declaration of conformity;China RoHS;ULus approval;cUL approval;Taiwan OSHA certificate;EC-Type-Examination approval;China GB certificate;Information according to Art. 3 of Data Act (Regulation EU 2023/2854)
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment
- Approval Listing RegulationsACMA declaration of conformity, Category 4 (EN ISO 13849), China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, PL e (EN ISO 13849), Regulation EU 2023/2854, SIL 3 (IEC 61508), Taiwan OSHA certificate, Type 4 (IEC 61496-1), UK declaration of conformity, ULus approval, cUL approval
- CertificationCE, CP, GB, RCM, UKCA, ULUS
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionC4000 Entry/Exit | C40S-1302Ci010 | System Part: Sender | Application: Normal Industrial Environment | Usage: As A Standalone System | Safety Level: Pl E, Sil 3, Type 4 | Resolution: 20 mm | Scanning Range: 19 M | Protective Field Height: 1,350 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Enclosure Rating: Ip65
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtains
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputAt least one OSSD is in the OFF state
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrincipleOptical Synchronization
- Sensing Range62.3360 ft;19 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Entry/Exit
- StyleAluminum Extruded Profile
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)