Motion
1024268

SICK INC
1024268

1024268 ELG3-0450R221 SENSOR ARRAY
Mi Item #07413619
MFR #1024268
Price$2,330.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1024268

1024268 ELG3-0450R221 SENSOR ARRAY
Mi Item #07413619
MFR #1024268

Mfr description
1024268 ELG3-0450R221 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,330.02/each

Specifications

Dimensions

  • Cable Length
    49.2130 ft, 15 m
  • Depth
    1.1420 in, 29 mm
  • Height
    20.7100 in, 526 mm
  • Input Current
    100 mA
  • Lead Wire Length
    49.2130 in;15 m
  • Length
    1.3390 in, 34 mm
  • Weight
    3.307 lbs, 1500 g
  • Width
    1.3390 in, 34 mm

Details

  • Additional Details
    Parallel beam;NC = closed if at least one beam is interrupted;NO = closed if all of the beams are free;Operating in outdoor condition only with a external protection housing
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    15 m, 5-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Elg, Sender/Receiver, Beam Separation: 30 Mm, Detection Height: 450 Mm
  • Electrical Connection
    15 m, 5-wire, Cable
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grids
  • Housing Material
    Aluminum
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    60 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Relay
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    39.3700 ft;0 to 12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
  • Style
    Rectangular
  • Switching Function
    Light Switching
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)