Motion
1025440

SICK INC
1025440

1025440 ELG3-0450P521 SENSOR ARRAY
Mi Item #07413622
MFR #1025440
Price$2,119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1025440

1025440 ELG3-0450P521 SENSOR ARRAY
Mi Item #07413622
MFR #1025440

Mfr description
1025440 ELG3-0450P521 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.38/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.1420 in, 29 mm
  • Height
    20.7100 in, 526 mm
  • Input Current
    100 mA
  • Length
    20.7100 in, 526 mm
  • Minimum Load Voltage
    15 V dc
  • Weight
    3.307 lbs, 1500 g
  • Width
    1.3400 in, 34 mm

Details

  • Additional Details
    IP65;European conformity (CE);Regulatory Compliance Mark (RCM);UK Conformity Assessed (UKCA);China RoHS;Parallel beam evaluation;Reverse polarity protected;Short-circuit protected;Interference pulse suppression
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE, China RoHS, RCM, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Automation Light Grid, Elg Series, 30 mm Beam Separation, 12 M Operating Range, 450 mm Detection Height, 100 Ms Response Time, Pnp Output
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grid
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    2 x PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    55.7700 ft;0 to 17 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)