Motion
1025572

SICK INC
1025572

1025572 ELG3-2070P523 SENSOR ARRAY
MI ITEM #07413642
MFR #1025572
Price$6,112.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1025572

1025572 ELG3-2070P523 SENSOR ARRAY
MI ITEM #07413642
MFR #1025572

Mfr description
1025572 ELG3-2070P523 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,112.77/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.1420 in, 29 mm
  • Height
    84.4900 in, 2146 mm
  • Input Current
    100 mA
  • Length
    84.4900 in, 2146 mm
  • Minimum Load Voltage
    15 V dc
  • Weight
    11.68 lbs, 5300 g
  • Width
    1.3400 in, 34 mm

Details

  • Additional Details
    Minimum detectable object (MDO): 20 mm;Number of beams: 70;Evaluation beams: Cross beam;Wave length: 880 nm;Power consumption sender: <lt/> 100 mA;Power consumption receiver: <lt/> 100 mA;Ripple: <lt/> 5 Vpp;Output current Imax.: 100 mA;Output load;capacitive: 100 nF;Output load;Inductive: 1 H;Initialization time: 1 s;Output mode: Q dark switching;Synchronization: Optical;Circuit protection: UV connections;reverse polarity protected;Output Q short-circuit protected;Interference pulse suppression;Pulse frequency: 250 kHz;Front screen: PMMA;Ambient light immunity: Indirect: 150;000 lx
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE Certified, RoHS Compliant, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Elg, Beam Separation: 30 Mm, Operating Range: 12 M, Detection Height: 2,070 Mm, Response Time: 390 Ms
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grids
  • Housing Material
    Aluminum
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    2 x PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    1.6400 to 39.3700 ft;0.5 m to 12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)