Motion
1025596

SICK INC
1025596

1025596 ELG6-2340P521 SENSOR ARRAY
MI ITEM #07413656
MFR #1025596
Price$4,614.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1025596

1025596 ELG6-2340P521 SENSOR ARRAY
MI ITEM #07413656
MFR #1025596

Mfr description
1025596 ELG6-2340P521 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,614.44/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.1420 in, 29 mm
  • Height
    95.1200 in, 2416 mm
  • Input Current
    100 mA
  • Length
    95.1200 in, 2416 mm
  • Minimum Load Voltage
    15 V dc
  • Weight
    13.01 lbs, 5900 g
  • Width
    1.3400 in, 34 mm

Details

  • Additional Details
    IP65;III;Parallel beam;Optical synchronization;Sunlight immunity: 150;000 lx;Shock resistance: 10 g / 16 ms;Vibration resistance: 5 g / 10 Hz to 55 Hz
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    ACMA declaration of conformity, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity
  • Certification
    CE, RoHS, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Automation Light Grid, Elg, Beam Separation: 60 Mm, Operating Range: 12 M, Detection Height: 2,340 Mm, Response Time: 100 Ms
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grid
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    2 x PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    39.3700 ft;0 to 12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)