Motion
1025618

SICK INC
1025618

1025618 ELG3-1410N521 SENSOR ARRAY
Mi Item #07413662
MFR #1025618
Price$4,371.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1025618

1025618 ELG3-1410N521 SENSOR ARRAY
Mi Item #07413662
MFR #1025618

Mfr description
1025618 ELG3-1410N521 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,371.23/each

Specifications

Details

  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Elg | Elg3-1410N521 | Beam Separation: 30 mm | Operating Range: 12 M | Detection Height: 1,410 mm | Response Time: 100 Ms
  • Function
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Range
    12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)