Motion
1026180

SICK INC
1026180

1026180 ELG3-1890R121 SENSOR ARRAY
Mi Item #07413672
MFR #1026180
Price$5,700.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026180

1026180 ELG3-1890R121 SENSOR ARRAY
Mi Item #07413672
MFR #1026180

Mfr description
1026180 ELG3-1890R121 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,700.19/each

Specifications

Dimensions

  • Cable Length
    16.4000 ft, 5 m
  • Lead Wire Length
    16.4000 in;5 m

Details

  • Additional Details
    European conformity (CE);Regulatory Compliance Mark (RCM);UK Conformity Assessed (UKCA)
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    5 m Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Description
    Elg | Elg3-1890R121 | Beam Separation: 30 mm | Operating Range: 12 M | Detection Height: 1,890 mm | Length Of Cable: 5 M | Response Time: 100 Ms
  • Electrical Connection
    5 m Cable
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    39.4000 ft;12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)