Specifications
Dimensions
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Weight3.203 lbs, 1.453 kg
- Width1.8900 in, 48 mm
Details
- Additional DetailsSafety light curtains;C4000 Standard;System part: Sender;Protective field height: 450 mm;Beam coding (delivery status): Uncoded;Scanning range (delivery status): 0 m ... 6 m;Synchronization: Optical synchronisation;Protection class: III (IEC 61140);EAN: 4047084213496
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment
- Approval Listing RegulationsCE, China RoHS, EC-Type-Examination, RCM, Taiwan OSHA, UKCA, ULus
- CertificationCE, China RoHS, EC-Type-Examination, RCM, Taiwan OSHA, UKCA, ULUS
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Standard, 30 mm Resolution, 21 M Scanning Range, 450 mm Protective Field Height, Hirschmann M26 12-Pin Connection
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Standard
- StyleRectangular
- Switching FunctionNormally Closed (NC)
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)