Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026737

1026737 C40S-0401CA020 LIGHT CURTAIN
Mi Item #07413693
MFR #1026737

Mfr description
1026737 C40S-0401CA020 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26
  • Depth
    40 mm
  • Height
    450 mm
  • Weight
    1.174 kg

Details

  • Additional Details
    This product is phased out. Synchronization: Optical synchronisation. PFHD (mean probability of a dangerous failure per hour): 15 * 10-9 (EN ISO 13849);43 * 10-9 (EN ISO 13849);63 * 10-9 (EN ISO 13849). TM (mission time): 20 years (EN ISO 13849). Safe state in the event of a fault: At least one OSSD is in the OFF state. Display elements: 7-segment display. Protection class: III (IEC 61140). Residual ripple: 10%. Wave length: 850 nm
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment, Protective Operation
  • Approval Listing Regulations
    CE, Category 4 (EN ISO 13849), PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
  • Certification
    CE, China GB, China RoHS, EC-Type-Examination, RCM, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Standard | C40S-0401Ca020 | System Part: Sender | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 450 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Beam Coding (Delivery Status): Uncoded | Scanning Range (Delivery Status): 0 M ... 2.5 M
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    OSSD
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Optical
  • Sensing Range
    32.8000 ft;10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Standard
  • Style
    Aluminum Extruded Profile
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)