Motion
1026843

SICK INC
1026843

1026843 C40S-0401CI010 LIGHT CURTAIN
Mi Item #07413713
MFR #1026843
Price$4,584.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026843

1026843 C40S-0401CI010 LIGHT CURTAIN
Mi Item #07413713
MFR #1026843

Mfr description
1026843 C40S-0401CI010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,584.04/each

Specifications

Dimensions

  • Connection Size
    M26
  • Height
    17.7200 in, 450 mm

Details

  • Additional Details
    Selflearning dynamic blanking
  • Application
    Entry/Exit
  • Connection
    M26 x 11 + FE
  • Connection Type
    System connection: M26 x 11 + FE
  • Description
    Safety Light Curtain C4000 Entry/Exit Emitter C40S-0401Ci010 450Mm Protection Field Height, 14Mm Resolution Range: 0...6 M System Connection: M26 X 11 + Fe Selflearning Dynamic Blanking
  • Electrical Connection
    M26 x 11 + FE
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    19.6850 ft;0 m to 6 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Entry/Exit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)