Motion
1026932

SICK INC
1026932

1026932 C40S-0902CI200 SENDER LIGHT CURT
Mi Item #07413718
MFR #1026932
Price$6,186.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026932

1026932 C40S-0902CI200 SENDER LIGHT CURT
Mi Item #07413718
MFR #1026932

Mfr description
1026932 C40S-0902CI200 SENDER LIGHT CURT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,186.60/each

Specifications

Dimensions

  • Connection Size
    M23
  • Height
    35.4330 in, 900 mm

Details

  • Additional Details
    Safety Light Curtain C4000 Entry/Exit Emitter
  • Connection
    Interconectron M23
  • Connection Type
    Interconectron M23
  • Description
    Safety Light Curtain C4000 Entry/Exit Emitter C40S-0902Ci200 900Mm Protection Field Height, 20Mm Resolution Range: 0...19 M System Connection: Interconectron M23
  • Electrical Connection
    Interconectron M23
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;0 m to 19 m
  • Sensor Type
    Photoelectric
  • Series
    C4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)