Motion
1026934

SICK INC
1026934

1026934 C40S-1202CI200 SENDER LIGHT CURT
Mi Item #07413720
MFR #1026934
Price$7,456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026934

1026934 C40S-1202CI200 SENDER LIGHT CURT
Mi Item #07413720
MFR #1026934

Mfr description
1026934 C40S-1202CI200 SENDER LIGHT CURT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,456.93/each

Specifications

Dimensions

  • Connection Size
    M23
  • Height
    47.2440 in, 1200 mm

Details

  • Additional Details
    Safety Light Curtain C4000 Entry/Exit Emitter
  • Connection
    Interconectron M23
  • Connection Type
    Interconectron M23
  • Description
    Safety Light Curtain C4000 Entry/Exit Emitter C40S-1202Ci200 1200Mm Protection Field Height 20Mm Resolution Range: 0...19 M System Connection: Interconectron M23
  • Electrical Connection
    Interconectron M23
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;0 m to 19 m
  • Sensor Type
    Photoelectric
  • Series
    C4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)