Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027252

C40S-S303 LIGHTCURTAIN
Mi Item #07413722
MFR #1027252

Mfr description
1027252 C40S-S303 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26
  • Height
    35.4330 in, 900 mm

Details

  • Additional Details
    Pre-configuration: customized
  • Connection
    M26 x 11 + FE
  • Connection Type
    M26 x 11 + FE
  • Description
    Safety Light Curtain C4000 Standard Emitter C40S-S303 900Mm Protection Field Height, 14Mm Resolution Range: 0...6M System Connection: M26 X 11 + Fe Pre-Configuration: Customized
  • Electrical Connection
    M26 x 11 + FE
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    19.6850 ft;0 m to 6 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)