Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027902

1027902 C40S-0903DC010 LIGHT CURTAIN
Mi Item #07413751
MFR #1027902

Mfr description
1027902 C40S-0903DC010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    With extension connection;900mm protection field height;30mm resolution
  • Connection
    M26 x 11 + FE
  • Connection Type
    System connection: M26 x 11 + FE
  • Description
    Safety Light Curtain C4000 Advanced With Extension Connection Emitter C40S-0903Dc010 900Mm Protection Field Height, 30Mm Resolution Range: 0...19 M System Connection: M26 X 11 + Fe
  • Electrical Connection
    M26 x 11 + FE
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;0 m to 19 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)