Specifications
Dimensions
- Connection SizeM26
Details
- Additional DetailsSystem part: Receiver;Protective field height: 300 mm;Extension connection: Female connector M12;8-pin
- Approval Listing RegulationsCE Certified, CULUS Listed, UKCA
- CertificationCE, CULUS, UKCA
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionC4000 Advanced | C40E-0301Db040 | System Part: Receiver | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 300 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Extension Connection: Female Connector M12, 8-Pin
- Electrical Connection12-pin, Hirschmann male connector M26
- FunctionSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range32.8000 ft;10 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)