Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1028990

1028990 C40E-0401DB040 LIGHT CURTAIN
Mi Item #07413885
MFR #1028990

Mfr description
1028990 C40E-0401DB040 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M12, M26
  • Height
    17.7200 in, 450 mm

Details

  • Additional Details
    System part: Receiver;Hirschmann male connector M26;12-pin;Female connector M12;8-pin
  • Approval Listing Regulations
    CE Certified, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
  • Certification
    CE, RCM, UKCA
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains, C4000 Advanced, Receiver, Resolution: 14 Mm, Scanning Range: 10 M, Protective Field Height: 450 Mm
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    Max 32.8080 ft;Max 10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)