Motion
1029131

SICK INC
1029131

1029131 PLG3-360F431 SENSOR ARRAY
Mi Item #07413932
MFR #1029131
Price$2,221.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1029131

1029131 PLG3-360F431 SENSOR ARRAY
Mi Item #07413932
MFR #1029131

Mfr description
1029131 PLG3-360F431 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,221.45/each

Specifications

Dimensions

  • Cable Length
    11.0200 in, 280 mm
  • Connection Size
    M12
  • Depth
    1.4410 in, 36.60 mm
  • Height
    16.9200 in, 429.80 mm
  • Input Current
    45 mA
  • Lead Wire Length
    11.0200 in;280 mm
  • Length
    16.9200 in, 429.80 mm
  • Minimum Load Voltage
    15 V dc
  • Weight
    450 g, 15.87 oz
  • Width
    0.7560 in, 19.19 mm

Details

  • Additional Details
    Circuit protection: UV connections;reverse polarity protected;Output Q short-circuit protected;Interference pulse suppression. Protection class: III. Front screen: PMMA
  • Ambient Temperature Range
    -10 to 55 °C;14 to 131 °F
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE, China RoHS, IEC EN 62471, RCM, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    280 mm, 4-pin, Cable with M12 male connector
  • Connection Type
    4-pin, Cable with M12 male connector
  • Country of Origin
    Hungary
  • Description
    Automation Light Grid, Plg Series, 30 mm Beam Separation, 1.3 M Operating Range, 360 mm Detection Height, Pnp Output
  • Electrical Connection
    280 mm, 4-pin, Cable with M12 male connector
  • Enclosure Rating
    IP54
  • Environment Ip Rating
    IP54
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    4.3300 to 6.5600 ft;110 to 2 m
  • Sensor Type
    Automation Light Grid
  • Series
    PLG
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Vibration
    10 to 55 Hz (IEC 68-2-6)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)