Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1029577

1029577 C40S-0603CA020 LIGHT CURTAIN
Mi Item #07413935
MFR #1029577

Mfr description
1029577 C40S-0603CA020 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    C4000 Standard Sender;600mm protective field height;30mm resolution;System connection angled: M26x11+PE
  • Connection
    M26x11+PE
  • Connection Type
    M26x11+PE
  • Description
    Safety Light Curtain C4000 Standard Sender C40S-0603Ca020 600Mm Protective Field Height 30Mm Resolution Range: 0...19 M System Connection Angled: M26X11+Pe
  • Electrical Connection
    M26x11+PE
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;0 m to 19 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)