Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1034893

Transducer - HighLine Series, Input DC, Output PROFIBUS, -20 to 70 °C
Mi Item #07413979
MFR #1034893

Mfr description
1034893 BTF08-P1HM0341 ENCODER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    4.6085 lbs

Details

  • Accessories Included
    Bus adapter for PROFIBUS
  • Material
    Aluminum Die Cast, Aluminum
  • Output
    PROFIBUS
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    ACMA, CE, China RoHS, Moroccan declaration of conformity, UKCA
  • Temperature Range
    -20 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)