Motion
1036764

SICK INC
1036764

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07414220
MFR #1036764
Price$1,220.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1036764

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07414220
MFR #1036764

Mfr description
1036764 DFS60B-S1PM65536 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.38/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)