Motion
1036824

SICK INC
1036824

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 212 °F
Mi Item #07414280
MFR #1036824
Price$1,239.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1036824

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 212 °F
Mi Item #07414280
MFR #1036824

Mfr description
1036824 DFS60A-BEPK65536 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.93/each

Specifications

Dimensions

  • Weight
    0.827 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Options
    1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-3, IEC 60529, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)