Specifications
Details
- Electrical ConnectionMale Connector, M23, 12-Pin, Radial
- SeriesAFS/AFM60
- Temperature Range-40 to 100 °C
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)