Motion
1037494

SICK INC
1037494

Transducer - AFS60B Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 212 °F
Mi Item #07414596
MFR #1037494
Price$1,565.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037494

Transducer - AFS60B Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 212 °F
Mi Item #07414596
MFR #1037494

Mfr description
1037494 AFS60B-S1PC032768 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,565.65/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS60B
  • Standards Met
    CE, RCM, RoHS, UKCA, UL
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)