Motion
1037506

SICK INC
1037506

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07414608
MFR #1037506
Price$2,043.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037506

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07414608
MFR #1037506

Mfr description
1037506 AFM60B-S4PL032768 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.38/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)