Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Lead Wire Length12.6000 in;320 mm
- Weight4.387 lbs, 1990 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsSafety light curtains;C4000 Advanced;System part: Receiver;Resolution: 14 mm;Scanning range: 10 m;Protective field height: 900 mm;Connection type: Male connector M12;8-pin;Optical synchronization;Protection class III (IEC 61140);Housing material: Aluminum extruded profile;Enclosure rating: IP65 (EN 60529);Wave length: 850 nm
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationBeam Coding, Bypass, External Device Monitoring (Edm), Fixed Blanking, Floating Blanking, Normal Industrial Environment, Operating Mode Switching, Protective Operation, Psdi Mode, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi
- Approval Listing RegulationsACMA declaration of conformity, CE, Category 4 (EN ISO 13849), China RoHS, Moroccan declaration of conformity, PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
- CertificationACMA declaration of conformity, CE, China GB certificate, China RoHS, EC-Type-Examination approval, Moroccan declaration of conformity, RCM, UKCA, ULUS
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionSafety Light Curtain Receiver, C4000 Advanced Guest, 14 mm Resolution, 900 mm Protective Field Height, 10 M Scanning Range, M12 8-Pin Connection
- Electrical Connection8-pin, Male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain Receiver
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputSafe SICK device communication via EFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrincipleOptical Synchronization
- Sensing Range32.8000 ft;0 m to 10 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)