Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1040189

1040189 C46E-1301CU400 LIGHT CURTAIN
Mi Item #07414880
MFR #1040189

Mfr description
1040189 C46E-1301CU400 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    12.6000 in, 320 mm
  • Connection Size
    M12
  • Depth
    1.5700 in, 40 mm
  • Height
    53.1000 in, 1350 mm
  • Lead Wire Length
    12.6000 in;320 mm
  • Weight
    6.283 lbs, 2850 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    The C4000 Guest is only allowed to be connected to a C4000 Host safety light curtain with extension connection M12;8-pin
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    CE, China RoHS, RCM, UKCA, ULus, cUL
  • Certification
    CE, China RoHS, RCM, UKCA, ULUS, cUL
  • Connection
    8-pin, Male connector M12
  • Connection Type
    8-pin, Male connector M12
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains, C4000 Advanced, Receiver, Resolution: 14 Mm, Scanning Range: 10 M, Protective Field Height: 1,350 Mm, Connection Type: Male Connector M12, 8-Pin
  • Electrical Connection
    8-pin, Male connector M12
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Optical Synchronization
  • Sensing Range
    32.8000 ft;10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)