Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Height70.8700 in, 1800 mm
- Lead Wire Length12.6000 in;320 mm
- Length70.8700 in, 1800 mm
- Weight8.179 lbs, 3710 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsThe C4000 Guest is only allowed to be connected to a C4000 Host safety light curtain with extension connection M12;8-pin
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment
- Approval Listing RegulationsCE, UKCA, ULus, cUL
- CertificationCE, UKCA, ULUS, cUL
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionC4000 Advanced | C46E-1801Cu400 | System Part: Receiver | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 1,800 mm | Connection Type: Male Connector M12, 8-Pin
- Electrical Connection8-pin, Male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtains
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrincipleOptical Synchronization
- Sensing Range32.8100 ft;10 m
- Sensor TypePhotoelectric
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)