Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Height35.4000 in, 900 mm
- Lead Wire Length320 mm
- Weight4.32 lbs, 1960 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsOptical synchronization;7-segment display;Protection class III (IEC 61140);Aluminum extruded profile housing
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, Category 4 (EN ISO 13849), China RoHS, PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
- CertificationCE, China RoHS, RCM, UKCA, ULUS, cUL
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Advanced Guest, 30 mm Resolution, 21 M Scanning Range, 900 mm Protective Field Height
- Electrical Connection8-pin, Fixed connection cable 320 mm with male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain Sender
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputOptical synchronization
- Port TypeM12
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.9000 ft;0 m to 21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleAluminum Extruded Profile
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)