Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Height70.8700 in, 1800 mm
- Lead Wire Length12.6000 in;320 mm
- Weight8.113 lbs, 3680 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsThe C4000 Guest is only allowed to be connected to a C4000 Host safety light curtain with extension connection M12;8-pin
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsACMA, CE, Category 4 (EN ISO 13849), China RoHS, PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
- CertificationACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionSafety Light Curtains, C4000 Advanced, Sender, Resolution: 30 Mm, Scanning Range: 21 M, Protective Field Height: 1,800 Mm, Connection Type: Male Connector M12, 8-Pin
- Electrical Connection8-pin, Fixed connection cable 320 mm with male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtains
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Port TypeM12
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.9000 ft;21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleAluminum Extruded Profile
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)