Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1040421

1040421 C40E-0403DB200 REC M23 LIGHT CUR
MI ITEM #07414911
MFR #1040421

Mfr description
1040421 C40E-0403DB200 REC M23 LIGHT CUR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M23
  • Height
    17.7200 in, 450 mm

Details

  • Additional Details
    With extension connection
  • Connection
    Interconnectron M23
  • Connection Type
    Interconnectron M23
  • Description
    Safety Light Curtain C4000 Advanced With Extension Connection Receiver C40E-0403Db200 450Mm Protection Field Height, 30Mm Resolution Range: 0...19 M System Connection: Interconnectron M23 Extension Connection: Interconnectron M23
  • Electrical Connection
    Interconnectron M23
  • Function
    Safety Light Curtain
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    62.3360 ft;0 m to 19 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)